Satin Nickel Closer 4031EDA15RH
Mfr # 4031EDA15RH
Zoro # G8225675
product price: $1,262.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Regular
Closer Performance
Heavy Duty
Closer Type
Extra Duty Arm
Finish
Satin Nickel
Hand Orientation
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4031EDA15RH
Zoro #
G8225675
UPC #
-
Country of Origin
United States
Details
Item
Satin Nickel Closer 4031EDA15RH
Closer Mounting Style
Regular
Closer Performance
Heavy Duty
Closer Type
Extra Duty Arm
Finish
Satin Nickel
Hand Orientation
Right Hand
Includes
Thru Bolts
Arm Type
Universal
Description
Satin Nickel Closer 4031EDA15RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.