Zoro Homepage

Screw, Aluminum, 4040SE, Silver

  • Mfr # 4040SE-60

  • Zoro # G1265370


product price: $8.19
/ea

Key Features

Closer Series
4040SE
Color
Silver
Finish
Aluminum
Length
3/8"
For Use With
4040SE Cover Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040SE-60
Zoro #
G1265370
UPC #
-
Country of Origin
United States

Dimensions

Length
3/8"
Length (Straight Wireway)
3/8 in

Details

Item
Screw
Closer Series
4040SE
Color
Silver
Finish
Aluminum
For Use With
4040SE Cover Plate
Interior/Exterior
Interior

Description

Cover Plate Screw, Finish Aluminum, Color Silver, Length 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.