Screw Pack, Aluminum, 1460, Gray
Mfr # 1460-TBSRT AL
Zoro # G8439304
product price: $25.89
/eaKey Features
Accessory Type
Door Closer Screw Pack
Closer Series
1460
Color
Gray
Finish
Aluminum
Length
6-1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1460-TBSRT AL
Zoro #
G8439304
UPC #
-
Country of Origin
United States
Dimensions
Length
6-1/8"
Overall Length
6 1/8 in
Details
Item
Screw Pack
Accessory Type
Door Closer Screw Pack
Closer Series
1460
Color
Gray
Finish
Aluminum
For Use With
Commercial Doors
Includes
Hardware
Standards
ANSI/BHMA A156.4 Grade 1
Interior/Exterior
Interior and Exterior
Compatible Series
1460
Includes Hardware
Hardware Included
Compatible Brand
LCN
Product Type
Door Closer Screw Pack
Description
Door Closer Screw Pack, For Use With Commercial Doors, Finish Aluminum, Color Gray, Length 6 1/8 in, Includes Mounting Hardware, Standards ANSI/BHMA A156.4 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.