Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Pack, Aluminum, 4040XP, Gray

  • Mfr # 4040XP-TBSRT AL

  • Zoro # G7925093


product price: $55.79
/ea

Key Features

Accessory Type
Door Closer Screw Pack
Closer Series
4040XP
Color
Gray
Finish
Aluminum
Length
6-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-TBSRT AL
Zoro #
G7925093
UPC #
-
Country of Origin
United States

Dimensions

Length
6-1/8"
Overall Length
6 1/8 in

Details

Item
Screw Pack
Accessory Type
Door Closer Screw Pack
Closer Series
4040XP
Color
Gray
Finish
Aluminum
For Use With
4040XP Series Closer
Includes
Through Bolt Self Reaming and Tapping Screws
Standards
ANSI/BHMA A156.4 Grade 1, cUL listed, UL Listed
Interior/Exterior
Interior and Exterior
ADA Compliant
Yes
Compatible Brand
LCN
Compatible Series
4040XP
Product Type
Door Closer Screw Pack
Includes Hardware
Hardware Included

Description

Door Closer Screw Pack, For Use With Commercial Doors, Finish Aluminum, Color Gray, Length 6 1/8 in, Includes Mounting Hardware, Standards ANSI/BHMA A156.4 Grade 1, cUL listed, UL Listed, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.