Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Pack, Aluminum, 6030, Gray

  • Mfr # 6030-WMS AL

  • Zoro # G6297763


product price: $57.49
/ea

Key Features

Accessory Type
Wood and Machine Screws
Closer Series
6030
Color
Gray
Finish
Aluminum
For Use With
6030 Series Pacer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6030-WMS AL
Zoro #
G6297763
UPC #
-
Country of Origin
United States

Dimensions

Exterior Door Width
Up to 48 in

Details

Item
Screw Pack
Accessory Type
Wood and Machine Screws
Closer Series
6030
Color
Gray
Finish
Aluminum
For Use With
6030 Series Pacer
Includes
Wood and Machine Screws
Mounting Hardware
Not Included
Standards
ANSI/BHMA A156.4 Grade 1
ADA Compliant
No
Interior/Exterior
Interior and Exterior
Compatible Series
6030
Compatible Brand
LCN
Product Type
Wood and Machine Screws
Includes Hardware
Hardware Not Included

Description

Wood and Machine Screws, For Use With LCN 6030 Series, Finish Aluminum, Color Gray, Standards ANSI/BHMA A156.4 Grade 1, ADA Compliant No, Exterior Door Width Up to 48 in, Mounting Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.