Screw Pack, Dark Bronze, 4010, Brown
Mfr # 4010-TBSRT DKBRZ
Zoro # G8321467
product price: $26.29
/eaKey Features
Accessory Type
Door Closer Screw Pack
Closer Series
4010
Color
Brown
Finish
Dark Bronze
Length
6-1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4010-TBSRT DKBRZ
Zoro #
G8321467
UPC #
-
Country of Origin
United States
Dimensions
Length
6-1/8"
Overall Length
6 1/8 in
Details
Item
Screw Pack
Accessory Type
Door Closer Screw Pack
Closer Series
4010
Color
Brown
Finish
Dark Bronze
For Use With
4010 Series Closers
Includes
Hardware
Standards
ANSI/BMHA A156.4 Grade 1, BAA, UL 10C
Interior/Exterior
Interior and Exterior
Compatible Series
4010, 4010T
Product Type
Door Closer Screw Pack
Compatible Brand
LCN
ADA Compliant
Yes
Includes Hardware
Hardware Included
Description
Door Closer Screw Pack, For Use With Commercial Doors, Finish Bronze, Color Brown, Length 6 1/8 in, Includes Mounting Hardware, Standards ANSI/BMHA A156.4 Grade 1, BAA, UL 10C, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.