Shaft Extension
Mfr # 4630-480 689
Zoro # G716506367
product price: $64.65
/eaKey Features
Closer Type
Hold Open
ADA Compliant
Yes
Color
Gray
Hydraulic/Pneumatic
Hydraulic
Standards
BAA Qualified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4630-480 689
Zoro #
G716506367
UPC #
197163384198
Country of Origin
United States
Dimensions
Interior Door Width - Maximum
48 in
Exterior Door Width - Maximum
36 in
Interior Door Width - Minimum
36 in
Details
Closer Type
Hold Open
ADA Compliant
Yes
Color
Gray
Hydraulic/Pneumatic
Hydraulic
Standards
BAA Qualified
Item
Door Closers
Series
4630
Hand Orientation
Non-Handed
Interior/Exterior Use
Interior/Exterior
ANSI/BHMA Finish
Aluminum Painted
Compatible Brand
LCN
Compatible Series
4630
Operation Style
Automatic/Manual
Product Type
Shaft Extension
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.