Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shoe Support, Aluminum, 4110, Gray

  • Mfr # 4110-30 AL

  • Zoro # G3930075


product price: $31.69
/ea

Key Features

Accessory Type
Cush Shoe Support
Closer Series
4110
Color
Gray
Finish
Aluminum
Length
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4110-30 AL
Zoro #
G3930075
UPC #
-
Country of Origin
United States

Dimensions

Length
1-1/4"
Overall Length
1 1/4 in

Details

Item
Shoe Support
Accessory Type
Cush Shoe Support
Closer Series
4110
Color
Gray
Finish
Aluminum
For Use With
Cush Arm
Interior/Exterior
Interior and Exterior
Compatible Brand
LCN
Product Type
Cush Shoe Support
ADA Compliant
Yes
Standards
ANSI/BMHA A156.4 Grade 1, BAA, UL 10C
Compatible Series
4110, 4110T

Description

Cush Shoe Support, Finish Aluminum, Color Gray, Length 1 1/4 in, Standards ANSI/BMHA A156.4 Grade 1, BAA, UL 10C, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.