Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spacer, Aluminum Finish

  • Mfr # 4040XP-61 689

  • Zoro # G516506482


product price: $30.19
/ea

Key Features

Series
4040XP
Standards
BAA Qualified
Arm Type
Parallel
Material
Aluminum
Includes
Patented Green Dial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-61 689
Zoro #
G516506482
UPC #
197163327416
Country of Origin
United States

Dimensions

Spring Size - Minimum
1
Spring Size - Maximum
6
Exterior Door Width - Maximum
48 in
Exterior Door Width - Minimum
24 in
Interior Door Width - Maximum
60 in
Interior Door Width - Minimum
24 in

Details

Series
4040XP
Standards
BAA Qualified
Arm Type
Parallel
Material
Aluminum
Includes
Patented Green Dial
Item
Door Closers
Hand Orientation
Non-Handed
ADA Compliant
Yes
Color
Gray
Closer Type
Hold Open
Compatible Series
4040XP
Compatible Brand
LCN
Door Opening - Maximum
120 Degrees
Performance Grade
1
ANSI/BHMA Finish
Aluminum Painted
Door Weight - Maximum
8.5 lb
Interior/Exterior Use
Interior/Exterior
Spring Type
Adjustable
Door Opening - Minimum
70 Degrees
UL Fire Rating
UL10C
Product Type
Spacer
Stop Type
Spring

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.