Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spacer, Black Finish

  • Mfr # 4040XP-61 693

  • Zoro # G716506497


product price: $30.19
/ea

Key Features

Hand Orientation
Non-Handed
Series
4040XP
Closer Type
Hold Open
Includes
Patented Green Dial
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4040XP-61 693
Zoro #
G716506497
UPC #
197163327423
Country of Origin
United States

Dimensions

Interior Door Width - Minimum
24 in
Spring Size - Maximum
6
Exterior Door Width - Maximum
48 in
Spring Size - Minimum
1
Exterior Door Width - Minimum
24 in
Interior Door Width - Maximum
60 in

Details

Hand Orientation
Non-Handed
Series
4040XP
Closer Type
Hold Open
Includes
Patented Green Dial
Material
Cast Iron
Item
Door Closers
ADA Compliant
Yes
Color
Black
Standards
BAA Qualified
Arm Type
Parallel
Product Type
Spacer
Interior/Exterior Use
Interior/Exterior
Stop Type
Spring
Performance Grade
1
Door Opening - Minimum
70 Degrees
ANSI/BHMA Finish
Black Painted
Compatible Series
4040XP
UL Fire Rating
UL10C
Compatible Brand
LCN
Door Opening - Maximum
120 Degrees
Door Weight - Maximum
8.5 lb
Spring Type
Adjustable

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.