Zoro Homepage

Spacer, Black Finish

  • Mfr # 4110-61 693

  • Zoro # G316506408


product price: $30.19
/ea

Key Features

Closer Type
Non-Hold Open
ADA Compliant
Yes
Color
Black
Standards
BAA Qualified
Series
4110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4110-61 693
Zoro #
G316506408
UPC #
197163327829
Country of Origin
Mexico

Dimensions

Interior Door Width - Minimum
28 in
Interior Door Width - Maximum
60 in
Exterior Door Width - Minimum
28 in
Exterior Door Width - Maximum
48 in

Details

Item
Door Closers
Closer Type
Non-Hold Open
ADA Compliant
Yes
Color
Black
Standards
BAA Qualified
Series
4110
Material
Plastic (Cover), Steel (Arm)
ANSI/BHMA Finish
Black Painted
Door Weight - Maximum
8.5 lb
Product Type
Spacer
Interior/Exterior Use
Interior/Exterior
Compatible Brand
LCN
Compatible Series
4110

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.