Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spacer, Dark Bronze Finish

  • Mfr # 4040XP-61 695

  • Zoro # G916506495


product price: $30.19
/ea

Key Features

ADA Compliant
Yes
Arm Type
Parallel
Standards
BAA Qualified
Closer Type
Hold Open
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-61 695
Zoro #
G916506495
UPC #
197163327430
Country of Origin
United States

Dimensions

Interior Door Width - Minimum
24 in
Interior Door Width - Maximum
60 in
Exterior Door Width - Minimum
24 in
Exterior Door Width - Maximum
48 in
Spring Size - Maximum
6
Spring Size - Minimum
1

Details

ADA Compliant
Yes
Arm Type
Parallel
Standards
BAA Qualified
Closer Type
Hold Open
Item
Door Closers
Color
Dark Bronze
Hand Orientation
Non-Handed
Series
4040XP
Includes
Patented Green Dial
Material
Cast Iron
Door Weight - Maximum
8.5 lb
Door Opening - Minimum
70 Degrees
ANSI/BHMA Finish
Dark Bronze Painted
Compatible Brand
LCN
Compatible Series
4040XP
Performance Grade
1
Door Opening - Maximum
120 Degrees
Interior/Exterior Use
Interior/Exterior
Spring Type
Adjustable
Product Type
Spacer
Stop Type
Spring
UL Fire Rating
UL10C

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.