Spacer, Dark Bronze Finish
Mfr # 4110-61 695
Zoro # G516506420
product price: $30.19
/eaKey Features
Material
Plastic (Cover), Steel (Arm)
Standards
BAA Qualified
Color
Dark Bronze
ADA Compliant
Yes
Closer Type
Non-Hold Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4110-61 695
Zoro #
G516506420
UPC #
197163327836
Country of Origin
United States
Dimensions
Interior Door Width - Minimum
28 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Maximum
60 in
Exterior Door Width - Minimum
28 in
Details
Material
Plastic (Cover), Steel (Arm)
Item
Door Closers
Standards
BAA Qualified
Color
Dark Bronze
ADA Compliant
Yes
Closer Type
Non-Hold Open
Series
4110
Door Weight - Maximum
8.5 lb
Compatible Series
4110
Interior/Exterior Use
Interior/Exterior
Product Type
Spacer
Compatible Brand
LCN
ANSI/BHMA Finish
Dark Bronze Painted
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.