Sprayed Brass Arm 303048SB, Brass, Brass, Hold Open Arm Type
Mfr # 303048BRASSLH
Zoro # G4890035
product price: $62.35
/eaKey Features
Finish
Brass
Color
Brass
Material
Cast Iron
Arm Type
Hold Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303048BRASSLH
Zoro #
G4890035
UPC #
-
Country of Origin
United States
Details
Item
Sprayed Brass Arm 303048SB
Finish
Brass
Color
Brass
Material
Cast Iron
Arm Type
Hold Open
Description
Sprayed Brass Arm 303048SB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.