Sprayed Brass Arm 40103049SBLH, Brass, Cast Iron, Left Hand
- Mfr # 40103049BRASSLH
- Zoro # G8204474
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Finish
Brass
Color
Brass
Material
Cast Iron
Hand Orientation
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40103049BRASSLH
- Zoro #
- G8204474
- UPC #
- -
- Country of Origin
- United States
- Item
- Sprayed Brass Arm 40103049SBLH
- Finish
- Brass
- Color
- Brass
- Material
- Cast Iron
- Hand Orientation
- Left Hand
Description
Sprayed Brass Arm 40103049SBLH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.