Zoro Homepage

Sprayed Brass Arm 40103049SBRH, Brass, Cast Iron, Right Hand

  • Mfr # 40103049BRASSRH

  • Zoro # G8204465


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Finish
Brass
Color
Brass
Material
Cast Iron
Hand Orientation
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40103049BRASSRH
Zoro #
G8204465
UPC #
-
Country of Origin
United States

Details

Item
Sprayed Brass Arm 40103049SBRH
Finish
Brass
Color
Brass
Material
Cast Iron
Hand Orientation
Right Hand

Description

Sprayed Brass Arm 40103049SBRH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.