Sprayed Brass Arm 401049SBRH, Brass, Cast Iron, Right Hand, Hold Open Arm Type
- Mfr # 401049BRASSRH
- Zoro # G8205454
product price:Â
$
62.29
/ea
Key Features
Finish
Brass
Color
Brass
Material
Cast Iron
Hand Orientation
Right Hand
Arm Type
Hold Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401049BRASSRH
- Zoro #
- G8205454
- UPC #
- -
- Country of Origin
- United States
- Item
- Sprayed Brass Arm 401049SBRH
- Finish
- Brass
- Color
- Brass
- Material
- Cast Iron
- Hand Orientation
- Right Hand
- Arm Type
- Hold Open
Description
Sprayed Brass Arm 401049SBRH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.