Sprayed Brass Arm 4010T3077DESBRH, Brass, Cast Iron, Right Hand
Mfr # 4010T3077DEBRASSRH
Zoro # G8207168
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Finish
Brass
Color
Brass
Material
Cast Iron
Hand Orientation
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4010T3077DEBRASSRH
Zoro #
G8207168
UPC #
-
Country of Origin
United States
Details
Item
Sprayed Brass Arm 4010T3077DESBRH
Finish
Brass
Color
Brass
Material
Cast Iron
Hand Orientation
Right Hand
Description
Sprayed Brass Arm 4010T3077DESBRH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.