Zoro Homepage

Sprayed Brass Arm 402048SB, Brass, Cast Iron, Hold Open Arm Type

  • Mfr # 402048BRASS

  • Zoro # G8211264


product price: $69.39
/ea

Key Features

Finish
Brass
Color
Brass
Material
Cast Iron
Arm Type
Hold Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402048BRASS
Zoro #
G8211264
UPC #
-
Country of Origin
United States

Details

Item
Sprayed Brass Arm 402048SB
Finish
Brass
Color
Brass
Material
Cast Iron
Arm Type
Hold Open

Description

Sprayed Brass Arm 402048SB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.