Sprayed Brass Arm 40303049EDASBLH, Brass, Cast Iron, Left Hand, 4030 Series
Mfr # 40303049EDABRASSLH
Zoro # G8221475
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4030 Series
Finish
Brass
Color
Brass
Material
Cast Iron
Hand Orientation
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40303049EDABRASSLH
Zoro #
G8221475
UPC #
-
Country of Origin
United States
Details
Item
Sprayed Brass Arm 40303049EDASBLH
Closer Series
4030 Series
Finish
Brass
Color
Brass
Material
Cast Iron
Hand Orientation
Left Hand
Description
Sprayed Brass Arm 40303049EDASBLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.