Zoro Homepage

Sprayed Brass Arm 501048SB, Brass, 5010 Series, Brass, Cast Iron

  • Mfr # 501048BRASS

  • Zoro # G3770035


product price: $64.75
/ea

Key Features

Closer Series
5010 Series
Finish
Brass
Color
Brass
Material
Cast Iron
For Use With
5010 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501048BRASS
Zoro #
G3770035
UPC #
-
Country of Origin
United States

Details

Item
Sprayed Brass Arm 501048SB
Closer Series
5010 Series
Finish
Brass
Color
Brass
Material
Cast Iron
For Use With
5010 Series
Arm Type
Hold Open

Description

Sprayed Brass Arm 501048SB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.