Zoro Homepage

Sprayed Brass Closer 4026FLSBRH

  • Mfr # 4026FLBRASSRH

  • Zoro # G8219619


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Top Jamb Push Side
Closer Type
Fusible Link Arm
Finish
Sprayed Brass
Hand Orientation
Right Hand
Includes
Thru Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4026FLBRASSRH
Zoro #
G8219619
UPC #
-
Country of Origin
United States

Details

Item
Sprayed Brass Closer 4026FLSBRH
Closer Mounting Style
Top Jamb Push Side
Closer Type
Fusible Link Arm
Finish
Sprayed Brass
Hand Orientation
Right Hand
Includes
Thru Bolts

Description

Sprayed Brass Closer 4026FLSBRH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.