Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprayed Brass Cover 4000T72SB

  • Mfr # 4000T72BRASS

  • Zoro # G8203379


product price: $34.69
/ea

Key Features

Finish
Brass
Closer Series
LC with no SubClass
For Use With
For Use with 4000T Series
Length
12-1/4" x 3-1/2" x 2-1/4"
Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4000T72BRASS
Zoro #
G8203379
UPC #
-
Country of Origin
United States

Dimensions

Length
12-1/4" x 3-1/2" x 2-1/4"

Details

Item
Sprayed Brass Cover 4000T72SB
Finish
Brass
Closer Series
LC with no SubClass
For Use With
For Use with 4000T Series
Color
Brass
Accessory Type
Standard Cover

Description

Sprayed Brass Cover 4000T72SB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.