Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprayed Brass Cover 4040SE72SB

  • Mfr # 4040SE72BRASS

  • Zoro # G5425587


product price: $35.99
/ea

Key Features

Finish
Brass
Closer Series
4040 Series
For Use With
For Use with 4040 Series
Length
12-1/4" x 3-1/2" x 2-1/4"
Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040SE72BRASS
Zoro #
G5425587
UPC #
-
Country of Origin
United States

Dimensions

Length
12-1/4" x 3-1/2" x 2-1/4"

Details

Item
Sprayed Brass Cover 4040SE72SB
Finish
Brass
Closer Series
4040 Series
For Use With
For Use with 4040 Series
Color
Brass
Accessory Type
Standard Cover

Description

Sprayed Brass Cover 4040SE72SB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.