Sprayed Brass Cover 4410ME72MCSBLH
Mfr # 4410ME72MCBRASSLH
Zoro # G5488946
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Finish
Brass
Closer Series
Mag, Elec, Operators
For Use With
For Use with 4410 Series
Length
19" x 3-1/2" x 2-9/16"
Color
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4410ME72MCBRASSLH
Zoro #
G5488946
UPC #
-
Country of Origin
United States
Dimensions
Length
19" x 3-1/2" x 2-9/16"
Details
Item
Sprayed Brass Cover 4410ME72MCSBLH
Finish
Brass
Closer Series
Mag, Elec, Operators
For Use With
For Use with 4410 Series
Color
Brass
Description
Sprayed Brass Cover 4410ME72MCSBLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.