Sprayed Brass Track 4310ME3038SB
Mfr # 4310ME3038BRASS
Zoro # G5482969
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4310ME Sentronic
Length
22-3/4"
For Use With
4310ME Sentronic Series Closer
Includes
(2)End Cap, (4)Plug
Interior/Exterior
Interior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4310ME3038BRASS
Zoro #
G5482969
UPC #
-
Country of Origin
United States
Dimensions
Length
22-3/4"
Details
Item
Track
Closer Series
4310ME Sentronic
Finish
Sprayed Brass
For Use With
4310ME Sentronic Series Closer
Includes
(2)End Cap, (4)Plug
Interior/Exterior
Interior
Description
Sprayed Brass Track 4310ME3038SB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.