
Spring Hold Open Cush Arm, Features Solid Forged Steel Main Arm and Forearm with Spring Loaded Stop
Mfr # 4040XP-3049SCNS 693
Zoro # G616469588
product price: $350.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel Arm
Closer Series
4040
Material
Varies
Finish
Sprayed Black
Color
Sprayed Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XP-3049SCNS 693
Zoro #
G616469588
UPC #
197163367719
Country of Origin
Japan
Details
Closer Mounting Style
Parallel Arm
Closer Series
4040
Material
Varies
Finish
Sprayed Black
Color
Sprayed Black
Closer Type
Parallel Arm
Hand Orientation
Non-Handed
Item
Door Closer Arms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.