Standard Arm, Aluminum
Mfr # 5030-3077 689
Zoro # G016506272
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Closer Type
Non-Hold Open
Series
5030
Color
Gray
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5030-3077 689
Zoro #
G016506272
UPC #
197163193325
Country of Origin
United States
Dimensions
Interior Door Width - Minimum
28 in
Exterior Door Width - Minimum
28 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Maximum
60 in
Details
Item
Door Closers
Material
Aluminum
Closer Type
Non-Hold Open
Series
5030
Color
Gray
ADA Compliant
Yes
Standards
BAA Qualified
Hand Orientation
Non-Handed
Interior/Exterior Use
Interior/Exterior
ANSI/BHMA Finish
Aluminum Painted
Product Type
Standard Arm
Stop Type
Standard
Compatible Series
5030
Compatible Brand
LCN
Door Weight - Maximum
8.5 lb
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.