Standard Arm, Clear Anodized
Mfr # 9140-3077 628
Zoro # G416506544
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Closer Type
Non-Hold Open
Hand Orientation
Non-Handed
Material
Aluminum
ADA Compliant
Yes
Standards
BAA Qualified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9140-3077 628
Zoro #
G416506544
UPC #
197163193332
Country of Origin
United States
Details
Closer Type
Non-Hold Open
Hand Orientation
Non-Handed
Item
Door Closers
Material
Aluminum
ADA Compliant
Yes
Standards
BAA Qualified
Series
9140
Color
Gray
Product Type
Standard Arm
Stop Type
Standard
Compatible Brand
LCN
Compatible Series
9140
Interior/Exterior Use
Interior/Exterior
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.