Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Cylinder Assembly, Aluminum

  • Mfr # 1461-3071 AL

  • Zoro # G3930291


product price: $339.14
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum
Color
Gray
Length
12 1/4 in
Standards
ANSI/BMHA A156.4 Grade 1, BAA, UL 10C
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461-3071 AL
Zoro #
G3930291
UPC #
-
Country of Origin
United States

Dimensions

Length
12 1/4 in
Overall Length
12 1/4 in

Details

Item
Cylinder Assembly
Finish
Aluminum
Color
Gray
Standards
ANSI/BMHA A156.4 Grade 1, BAA, UL 10C
ADA Compliant
Yes
Compatible Brand
LCN
Compatible Series
1460
Product Type
Cylinder Assembly

Description

Cylinder Assembly, Finish Aluminum, Color Gray, Length 12 1/4 in, Standards ANSI/BMHA A156.4 Grade 1, BAA, UL 10C, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.