Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Cylinder Assembly, Aluminum

  • Mfr # 4003T-3071 AL

  • Zoro # G3929628


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum
Length
12 1/8 in
Color
Gray
ADA Compliant
Yes
Standards
ANSI/BMHA A156.4 Grade 1, BAA, UL 10C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4003T-3071 AL
Zoro #
G3929628
UPC #
-
Country of Origin
United States

Dimensions

Length
12 1/8 in
Overall Length
12 1/8 in

Details

Item
Cylinder Assembly
Finish
Aluminum
Color
Gray
ADA Compliant
Yes
Standards
ANSI/BMHA A156.4 Grade 1, BAA, UL 10C
Product Type
Cylinder Assembly
Compatible Brand
LCN
Compatible Series
4000, 4000T

Description

Cylinder Assembly, Finish Aluminum, Color Gray, Length 12 1/8 in, Standards ANSI/BMHA A156.4 Grade 1, BAA, UL 10C, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.