Standard Cylinder Assembly, Aluminum
Mfr # 4111-3071 LH AL
Zoro # G3929156
product price: $378.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum
Length
12 1/8 in
For Use With
Left Hand
Color
Gray
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4111-3071 LH AL
Zoro #
G3929156
UPC #
-
Country of Origin
United States
Dimensions
Length
12 1/8 in
Overall Length
12 1/8 in
Details
Item
Cylinder Assembly
Finish
Aluminum
For Use With
Left Hand
Color
Gray
ADA Compliant
Yes
Standards
ANSI/BMHA A156.4 Grade 1, BAA, UL 10C
Compatible Series
4110, 4110T
Product Type
Cylinder Assembly
Compatible Brand
LCN
Description
Cylinder Assembly, For Use With Left Hand, Finish Aluminum, Color Gray, Length 12 1/8 in, Standards ANSI/BMHA A156.4 Grade 1, BAA, UL 10C, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.