Zoro Homepage

Standard Cylinder Assembly, Aluminum

  • Mfr # 4822-3071 689

  • Zoro # G016469829


product price: $2,251.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4820
Closer Type
Surface
Finish
Satin Aluminum
Material
Varies
Color
Satin Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4822-3071 689
Zoro #
G016469829
UPC #
197163368778
Country of Origin
Japan

Details

Closer Series
4820
Closer Type
Surface
Finish
Satin Aluminum
Material
Varies
Item
Door Closer Parts
Color
Satin Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.