Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Cylinder Assembly, Left Hand, Aluminum

  • Mfr # 3133-3071 LH 689

  • Zoro # G016469225


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Closer Type
Concealed Door
Length
8-3/4 in
Color
Satin Aluminum
Closer Series
3130
Material
Varies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3133-3071 LH 689
Zoro #
G016469225
UPC #
197163367382
Country of Origin
Japan

Dimensions

Length
8-3/4 in

Details

Item
Door Closer Parts
Closer Type
Concealed Door
Color
Satin Aluminum
Closer Series
3130
Material
Varies
Finish
Satin Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.