Zoro Homepage

Standard Cylinder Assembly, Left Hand, Aluminum, 4021

  • Mfr # 4021-3071 LH 689

  • Zoro # G116469057


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Closer Type
Surface
Color
Satin Aluminum
Closer Series
4020
Finish
Satin Aluminum
Material
Varies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4021-3071 LH 689
Zoro #
G116469057
UPC #
197163367627
Country of Origin
Japan

Details

Closer Type
Surface
Color
Satin Aluminum
Closer Series
4020
Item
Door Closer Parts
Finish
Satin Aluminum
Material
Varies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.