Standard Single Lever Overhead Concealed Closer, Hydraulic Slide Track In Header Mounting, Size 3

  • Mfr # 2033-H BUMPER LH 695

  • Zoro # G416475581


product price: $1,393.99
/ea
Free Shipping & Returns

Key Features

Closer Series
2030
Housing Height
3-3/4 in
Color
Sprayed Dark Bronze
Closer Type
Concealed Overhead
Housing Length
27.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2033-H BUMPER LH 695
Zoro #
G416475581
UPC #
197163366583
Country of Origin
Japan

Dimensions

Housing Height
3-3/4 in
Housing Length
27.31 in
Housing Depth
3 in

Details

Closer Series
2030
Color
Sprayed Dark Bronze
Closer Type
Concealed Overhead
Closer Mounting Style
Slide Track
Hand Orientation
Left-Handed
Hydraulic/Pneumatic
Hydraulic
Finish
Sprayed Dark Bronze
Item
Concealed-in-Door Closers
Material
Varies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.