Standard Track
Mfr # 2010-3038 689
Zoro # G416506230
product price: $91.45
/ea
Free Shipping & Returns
Key Features
Color
Gray
Standards
ANSI A156.4, BAA Qualified
Arm Type
Track
Series
2010
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2010-3038 689
Zoro #
G416506230
UPC #
197163326761
Country of Origin
United States
Dimensions
Interior Door Width - Maximum
60 in
Exterior Door Width - Minimum
28 in
Interior Door Width - Minimum
28 in
Exterior Door Width - Maximum
48 in
Details
Color
Gray
Standards
ANSI A156.4, BAA Qualified
Arm Type
Track
Series
2010
ADA Compliant
Yes
Item
Door Closers
Material
Aluminum
ANSI/BHMA Finish
Aluminum Painted
Compatible Brand
LCN
Interior/Exterior Use
Interior/Exterior
Stop Type
Standard
Compatible Series
2010
Performance Grade
1
UL Fire Rating
UL10C
Door Weight - Maximum
8.5 lb
Product Type
Standard Track
Description
Door Closers, Non-Handed, Standards ANSI A156.4, BAA Qualified, ADA Compliant Yes, Arm Type Track, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.