Standard Track, Aluminum
Mfr # 4630-3038 689
Zoro # G316506316
product price: $87.49
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Hydraulic/Pneumatic
Hydraulic
Series
4630
Arm Type
Track
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4630-3038 689
Zoro #
G316506316
UPC #
197163328086
Country of Origin
United States
Dimensions
Interior Door Width - Minimum
36 in
Interior Door Width - Maximum
48 in
Exterior Door Width - Maximum
36 in
Details
Material
Aluminum
Hydraulic/Pneumatic
Hydraulic
Series
4630
Arm Type
Track
Color
Gray
Hand Orientation
Non-Handed
Closer Type
Hold Open
ADA Compliant
Yes
Standards
BAA Qualified
Item
Door Closers
Interior/Exterior Use
Interior/Exterior
Compatible Series
4630
Operation Style
Automatic/Manual
Compatible Brand
LCN
Product Type
Standard Track
ANSI/BHMA Finish
Aluminum Painted
Stop Type
Standard
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.