Standard Track, Aluminum Painted Finish
Mfr # 4040XPT-3038 689
Zoro # G616506429
product price: $91.45
/ea
Free Shipping & Returns
Key Features
Standards
BAA Qualified
Arm Type
Track
ADA Compliant
Yes
Color
Gray
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XPT-3038 689
Zoro #
G616506429
UPC #
197163327652
Country of Origin
United States
Dimensions
Interior Door Width - Minimum
26 in
Interior Door Width - Maximum
48 in
Details
Standards
BAA Qualified
Arm Type
Track
Item
Door Closers
ADA Compliant
Yes
Color
Gray
Material
Aluminum
Closer Type
Non-Hold Open
Series
4040XPT
Performance Grade
1
ANSI/BHMA Finish
Aluminum Painted
Stop Type
Standard
Compatible Series
4040XPT
Fire Rating
3 hr
UL Fire Rating
UL10C
Product Type
Standard Track
Interior/Exterior Use
Interior/Exterior
Door Weight - Maximum
8.5 lb
Compatible Brand
LCN
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.