Zoro Homepage

Standard Track Arm, Left Hand, Aluminum

  • Mfr # 4010T-3077T LH 689

  • Zoro # G316469185


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4010
Closer Type
Standard
Color
Satin Aluminum
Material
Varies
Hand Orientation
Left-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010T-3077T LH 689
Zoro #
G316469185
UPC #
197163367597
Country of Origin
Japan

Details

Closer Series
4010
Closer Type
Standard
Color
Satin Aluminum
Item
Door Closer Arms
Material
Varies
Hand Orientation
Left-Handed
Finish
Satin Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.