Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Track Arm, Right Hand, Aluminum

  • Mfr # 3130SE-3077T RH 689

  • Zoro # G616468819


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Aluminum
Hand Orientation
Right-Handed
Closer Type
Standard
Finish
Satin Aluminum
Material
Varies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3130SE-3077T RH 689
Zoro #
G616468819
UPC #
197163367344
Country of Origin
Japan

Details

Color
Satin Aluminum
Hand Orientation
Right-Handed
Closer Type
Standard
Finish
Satin Aluminum
Item
Door Closer Arms
Material
Varies
Closer Series
3130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.