Zoro Homepage

Statuary Bronze Arm 1460T78STA, Statuary Bronze, Statuary Bronze, Cast Iron

  • Mfr # 1460T78STAT

  • Zoro # G4804416


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Finish
Statuary Bronze
Color
Statuary Bronze
Material
Cast Iron
Hand Orientation
Non Handed
Accessory Type
Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1460T78STAT
Zoro #
G4804416
UPC #
-
Country of Origin
United States

Details

Item
Statuary Bronze Arm 1460T78STA
Finish
Statuary Bronze
Color
Statuary Bronze
Material
Cast Iron
Hand Orientation
Non Handed
Accessory Type
Assembly

Description

Statuary Bronze Arm 1460T78STA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.