Zoro Homepage

Statuary Bronze Arm 303048STA, Statuary Bronze, Statuary Bronze, Hold Open Arm Type

  • Mfr # 303048STATLH

  • Zoro # G4890123


product price: $62.35
/ea

Key Features

Finish
Statuary Bronze
Color
Statuary Bronze
Material
Cast Iron
Arm Type
Hold Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303048STATLH
Zoro #
G4890123
UPC #
-
Country of Origin
United States

Details

Item
Statuary Bronze Arm 303048STA
Finish
Statuary Bronze
Color
Statuary Bronze
Material
Cast Iron
Arm Type
Hold Open

Description

Statuary Bronze Arm 303048STA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.