Statuary Bronze Arm 4020T3077TSTALH, Statuary Bronze, Cast Iron, Left Hand
Mfr # 4020T3077TSTATLH
Zoro # G8213495
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Finish
Statuary Bronze
Color
Statuary Bronze
Material
Cast Iron
Hand Orientation
Left Hand
Accessory Type
Standard Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4020T3077TSTATLH
Zoro #
G8213495
UPC #
-
Country of Origin
United States
Details
Item
Statuary Bronze Arm 4020T3077TSTALH
Finish
Statuary Bronze
Color
Statuary Bronze
Material
Cast Iron
Hand Orientation
Left Hand
Accessory Type
Standard Arm
Description
Statuary Bronze Arm 4020T3077TSTALH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.