Statuary Bronze Arm 40303049EDASTARH, Statuary Bronze, Cast Iron, Right Hand, 4030 Series
Mfr # 40303049EDASTATRH
Zoro # G8221439
product price:Â $272.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4030 Series
Finish
Statuary Bronze
Color
Statuary Bronze
Material
Cast Iron
Hand Orientation
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40303049EDASTATRH
Zoro #
G8221439
UPC #
-
Country of Origin
United States
Details
Item
Statuary Bronze Arm 40303049EDASTARH
Closer Series
4030 Series
Finish
Statuary Bronze
Color
Statuary Bronze
Material
Cast Iron
Hand Orientation
Right Hand
Description
Statuary Bronze Arm 40303049EDASTARH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.