Statuary Bronze Arm 40303049STALH, Statuary Bronze, Cast Iron, Left Hand, 4030 Series

  • Mfr # 40303049STATLH
  • Zoro # G8221965
product price: 
$
236.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4030 Series
Finish
Statuary Bronze
Color
Statuary Bronze
Material
Cast Iron
Hand Orientation
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40303049STATLH
Zoro #
G8221965
UPC #
-
Country of Origin
United States
Item
Statuary Bronze Arm 40303049STALH
Closer Series
4030 Series
Finish
Statuary Bronze
Color
Statuary Bronze
Material
Cast Iron
Hand Orientation
Left Hand

Description

Statuary Bronze Arm 40303049STALH

Ratings & reviews