Statuary Bronze Arm 40303077/62ASTA, Statuary Bronze, Cast Iron, 4030 Series

  • Mfr # 4030307762ASTAT

  • Zoro # G8222096


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4030 Series
Finish
Statuary Bronze
Color
Statuary Bronze
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4030307762ASTAT
Zoro #
G8222096
UPC #
-
Country of Origin
United States

Details

Item
Statuary Bronze Arm 40303077/62ASTA
Closer Series
4030 Series
Finish
Statuary Bronze
Color
Statuary Bronze
Material
Cast Iron

Description

Statuary Bronze Arm 40303077/62ASTA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.