Statuary Bronze Arm 4040XP48STA, Statuary Bronze, Statuary Bronze, Cast Iron
Mfr # 4040XP48STAT
Zoro # G5435028
product price: $62.35
/eaKey Features
Finish
Statuary Bronze
Color
Statuary Bronze
Material
Cast Iron
Arm Type
Hold Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XP48STAT
Zoro #
G5435028
UPC #
-
Country of Origin
United States
Details
Item
Statuary Bronze Arm 4040XP48STA
Finish
Statuary Bronze
Color
Statuary Bronze
Material
Cast Iron
Arm Type
Hold Open
Description
Statuary Bronze Arm 4040XP48STA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.