Statuary Bronze Arm 501048STA, Statuary Bronze, 5010 Series, Statuary Bronze, Cast Iron

  • Mfr # 501048STAT

  • Zoro # G3769974


product price: $69.19
/ea

Key Features

Closer Series
5010 Series
Finish
Statuary Bronze
Color
Statuary Bronze
Material
Cast Iron
For Use With
5010 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501048STAT
Zoro #
G3769974
UPC #
-
Country of Origin
United States

Details

Item
Statuary Bronze Arm 501048STA
Closer Series
5010 Series
Finish
Statuary Bronze
Color
Statuary Bronze
Material
Cast Iron
For Use With
5010 Series

Description

Statuary Bronze Arm 501048STA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.