Statuary Bronze Cover 1460T72STA
Mfr # 1460T72STAT
Zoro # G4804443
product price: $20.25
/eaKey Features
Finish
Statuary Bronze
Closer Series
1460 Series
For Use With
For Use with 1460T Series
Length
12-1/4" x 2" x 2-3/8"
Color
Statuary Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1460T72STAT
Zoro #
G4804443
UPC #
-
Country of Origin
United States
Dimensions
Length
12-1/4" x 2" x 2-3/8"
Details
Item
Statuary Bronze Cover 1460T72STA
Finish
Statuary Bronze
Closer Series
1460 Series
For Use With
For Use with 1460T Series
Color
Statuary Bronze
Accessory Type
Standard Cover
Description
Statuary Bronze Cover 1460T72STA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.